Greenlee 910FS-KIT1 FiberTOOLS™, Fusion Splicer and Cleaver Kit, 80 to 150 (Cladding) µm Capacity, 2 Pc. pc. | Graybar Store
     
Greenlee - FiberTOOLS™, Fusion Splicer and Cleaver Kit, 80 to 150 (Cladding) µm Capacity, 2 Pc. pc. - 910FS-KIT1
+ / - Hover over image to Zoom
Other Views

    FiberTOOLS™, Fusion Splicer and Cleaver Kit, 80 to 150 (Cladding) µm Capacity, 2 Pc. pc.

    Manufacturer: Greenlee
    Manufacturer #: 910FS-KIT1
    SKU: 25480799
    $7,571.23
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:100 to 240 V ac Li-Ion Battery Power Supply, 240X Display Magnification, 3 yr Warranty, Turn-Over LCD
    Capacity:80 to 150 (Cladding) µm
    No. of Pieces:2 pcs.
    Product Includes:910CL Optical Fiber Cleaver, 910FS Optical Fusion Splicer
    Tool Application:Cleaving, Splicing
    Brand or Series:FiberTOOLS™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 910FS-KIT1
    • Type Fusion Splicer and Cleaver Kit
    • Additional Features 100 to 240 V ac Li-Ion Battery Power Supply, 240X Display Magnification, 3 yr Warranty, Turn-Over LCD
    • Brand or Series FiberTOOLS™
    • Capacity 80 to 150 (Cladding) µm
    • No. of Pieces 2 pcs.
    • Product Includes 910CL Optical Fiber Cleaver, 910FS Optical Fusion Splicer
    • Tool Application Cleaving, Splicing
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FiberTOOLS™, Fusion Splicer and Cleaver Kit, 80 to 150 (Cladding) µm Capacity, 2 Pc. pc.
    Designed to meet virtually any FTTx application; Features Core Alignment to minimize splice losses and rework time; With dual cameras, 240X magnification, and a large 5.7 in color LCD, technicians can analyze cleaved fiber optic cable faster than ever; Up to 5,000 splice records can be stored, and the long-life, quick charged battery keeps on working even in remote locations; Covered by a three year warranty