Greenlee 910CL FiberTOOLS™, Fiber Cleaver Tool, 125 µm Capacity, 250 µm Capacity, 900 µm Capacity, 2 Pc. | Graybar Store
     
Greenlee - FiberTOOLS™, Fiber Cleaver Tool, 125 µm Capacity, 250 µm Capacity, 900 µm Capacity, 2 Pc. - 910CL
+ / - Hover over image to Zoom
Other Views

    FiberTOOLS™, Fiber Cleaver Tool, 125 µm Capacity, 250 µm Capacity, 900 µm Capacity, 2 Pc.

    Manufacturer: Greenlee
    Manufacturer #: 910CL
    SKU: 25480801
    $647.38
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Blades Rotate for Long Life, Cleaves Single-Mode and Multi-Mode Fiber, No Batteries or Power Required
    Capacity:125 (Cladding) µm, 250 (Coating) µm, 900 (Coating) µm
    No. of Pieces:2 pcs.
    Product Includes:Canvas Bag, Optical Fiber Cleaver
    Tool Application:Cleaving, Single and Multi Mode Fiber (SM (G.652), MM (G.651), DS (G.653), NZDS (G.655), BIF (G.657))
    Brand or Series:FiberTOOLS™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 910CL
    • Type Fiber Cleaver Tool
    • Additional Features Blades Rotate for Long Life, Cleaves Single-Mode and Multi-Mode Fiber, No Batteries or Power Required
    • Brand or Series FiberTOOLS™
    • Capacity 125 (Cladding) µm, 250 (Coating) µm, 900 (Coating) µm
    • No. of Pieces 2 pcs.
    • Product Includes Canvas Bag, Optical Fiber Cleaver
    • Tool Application Cleaving, Single and Multi Mode Fiber (SM (G.652), MM (G.651), DS (G.653), NZDS (G.655), BIF (G.657))
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FiberTOOLS™, Fiber Cleaver Tool, 125 µm Capacity, 250 µm Capacity, 900 µm Capacity, 2 Pc.
    Cleaves Single-Mode and Multi-Mode Fiber; Blades rotate for long life; Adapters available for 250 um and 900 batteries or power required