Protective Industrial Products 9100-530ULT/2X Pant, PIP®, Navy Blue, Westex Ultrasoft Interlock Knit Lining, 2X-Large | Graybar Store
     
Protective Industrial Products - Pant, PIP®, Navy Blue, Westex Ultrasoft Interlock Knit Lining, 2X-Large - 9100-530ULT/2X
+ / - Hover over image to Zoom
Other Views

    Pant, PIP®, Navy Blue, Westex Ultrasoft Interlock Knit Lining, 2X-Large

    Manufacturer: Protective Industrial Products
    Manufacturer #: 9100-530ULT/2X
    SKU: 25802795
    $315.99
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:PIP®
    Color:Navy Blue
    Lining:Westex Ultrasoft Interlock Knit
    Size:2X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 9100-530ULT/2X
    • Color Navy Blue
    • Size 2X-Large
    • Application Electrical and Utilities, Mining, Welding
    • Brand or Series PIP®
    • Lining Westex Ultrasoft Interlock Knit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PIP® AR/FR Ultralight Pants - 40 Cal/cm2
    40 cal/cm2 Hybrid Fabric Technology;High tensile stength and greater tear resistance;2x more breathable;37% lighter than traditional HRC4 garments;Shell: DuPont Protera 8oz;Inside Layer: 88/12 Cotton/Nylon 6oz;Care: Industrial Wash;Meets NFPA 70E, ASTM F1506, OSHA 29 CFR 1910.269