Arlington 9100 Service Entrance Elbow, Combination, Zinc Die Cast, 1/2 in. | Graybar Store
     
Arlington - Service Entrance Elbow, Combination, Zinc Die Cast, 1/2 in. - 9100
+ / - Hover over image to Zoom
Other Views

    Service Entrance Elbow, Combination, Zinc Die Cast, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 9100
    SKU: 25203566
    $7.00
    Checking Pricing
         
    Color:Silver
    Material:Die Cast Zinc
    Standard:UL and CSA
    Product Includes:Cover and Gasket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 9100
    • Color Silver
    • Type Set-Screw
    • UNSPSC 39121311
    • Materials Die Cast Zinc
    • Product Includes Cover and Gasket
    • Material Die Cast Zinc
    • For Use With EMT to Box
    • Standard UL and CSA
    • SKU Spec Sheet
      9100 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1/2" COMBO HL TO BOX Find more information for this part at www.aifittings.com