Werner 91-2 91-2 Adjustable Pole Lash with Angle Brackets | Graybar Store
     
Werner - 91-2 Adjustable Pole Lash with Angle Brackets - 91-2
+ / - Hover over image to Zoom
Other Views

    91-2 Adjustable Pole Lash with Angle Brackets

    Manufacturer: Werner
    Manufacturer #: 91-2
    SKU: 94038733
    $121.27
    Checking Pricing
         
    Quick Order:Y
    Product Includes:Angle Bracket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 91-2
    • Type Adjustable Pole Lash
    • UNSPSC 30191501
    • Product Includes Angle Bracket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    91-2 Adjustable Pole Lash with Angle Brackets
    Strap design for all diameter poles;Lash is designed to wrap around a pole;For use on Fiberglass Ladder Series D6200-2 (all lengths), 7100-2 (all lengths), D7100-2 (16 ft to 32 ft);Adjustable pole lash assembly comes with two (2) angle brackets, mounting hardware and instructions