Belden 90SNS1P11H Coax Adapters, Splices and Splitters, Compression, RG-11, F-Type, Black | Graybar Store
     
Belden - Coax Adapters, Splices and Splitters, Compression, RG-11, F-Type, Black - 90SNS1P11H
+ / - Hover over image to Zoom
Other Views

    Coax Adapters, Splices and Splitters, Compression, RG-11, F-Type, Black

    Manufacturer: Belden
    Manufacturer #: 90SNS1P11H
    SKU: 25472504
    $6.21
    Checking Pricing
         
    Quick Order:Y
    Cable Type:RG-11
    Adapter Type:F-Type
    Coax Size:RG-11
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 90SNS1P11H
    • Cable Type RG-11
    • Coax Size RG-11
    • Color Black
    • Termination Style Compression
    • Adapter Type F-Type
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    Compression, RG-11, F-Type, Black
    Y