Brady 90891 Breaker Blocker Kit, 480/600V | Graybar Store
     
Brady - Breaker Blocker  Kit, 480/600V - 90891
+ / - Hover over image to Zoom
Other Views

    Breaker Blocker Kit, 480/600V

    Manufacturer: Brady
    Manufacturer #: 90891
    SKU: 25242337
    $39.25
    Checking Pricing
         
    Quick Order:Y
    Color:Red/Green/Yellow
    Dimensions:7.5 in
    Product Includes:(2) Mounting Rails, (2) Blocking Bars, (3) Alcohol Wipes
    Use With:Breaker
    Voltage (Volts):480/600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 90891
    • Color Red/Green/Yellow
    • Dimensions 7.5 in
    • Voltage (Volts) 480/600V
    • Type Electrical Risk Lockouts
    Product Overview:
    Breaker Blockers are ideal for oversized and irregularly shaped switches.
    Safely lock out your oversized and irregularly shaped switches with our 480-600V Breaker Blocker. Self-adhesive backed rails are permanently installed into electrical panels - simply clean panel surface and adhere - no drilling required! Color-coded blocking bars can be used to indicate if breaker is locked off (red) or on (green). Blocking bars are 7.6 long. Breaker Block Kit (90891) includes two 4" Yellow Mounting Rails (51264), one 7.6" Red Blocking Bar (90892), one 7.6" Green Blocking Bar (90893) and three alcohol wipes. Blocking Bar Holder (51265) sold separately."