Brady 90839B Emergency Exit Signs, LED, Clow on Red | Graybar Store
     
Brady - Emergency Exit Signs, LED, Clow on Red - 90839B
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, LED, Clow on Red

    Manufacturer: Brady
    Manufacturer #: 90839B
    SKU: 22052496
    $228.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:50 Foot Viewing Distance - an Economical Choice to Meet Minimum Compliance
    Color:Clow on Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 90839B
    • Color Clow on Red
    • UNSPSC 55121704
    • Additional Features 50 Foot Viewing Distance - an Economical Choice to Meet Minimum Compliance
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    BradyGlo Exit Sign
    50 foot viewing distance - an economical choice to meet minimum compliance;Compliant to NFPA Life Safety Code 101 and UL 924 Listed for use where LED, metal halide, mercury vapor or fluorescent lighting is present;Highly durable - constructed using a steel face plate with aluminum photoluminescent letters;Single sided with bracket