Square D (Schneider Electric) 9080LBC163101 Power Block, 225 (CU) A, 600 V, 1-Pole | Graybar Store
     
Square D (Schneider Electric) - Power Block, 225 (CU) A, 600 V, 1-Pole - 9080LBC163101
+ / - Hover over image to Zoom
Other Views

    Power Block, 225 (CU) A, 600 V, 1-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080LBC163101
    SKU: 90095215
    $192.93
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:225A (CU)
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080LBC163101
    • Voltage (Volts) 600
    • UNSPSC 39121410
    Product Overview:
    Power Block, 225 (CU) A, 600 V, 1-Pole