Rutherford Controls (Dormakaba USA) 908-TD X 32D Hardware, 2-3/4 (W) x 4-1/2 (H) in, 24 V | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 2-3/4 (W) x 4-1/2 (H) in, 24 V - 908-TD X 32D
+ / - Hover over image to Zoom
Other Views

    Hardware, 2-3/4 (W) x 4-1/2 (H) in, 24 V

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: 908-TD X 32D
    SKU: 25074285
    $113.55
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Mounting Hardware Included
    Size:2-3/4 (W) x 4-1/2 (H) in
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # 908-TD X 32D
    • Size 2-3/4 (W) x 4-1/2 (H) in
    • Voltage (Volts) 24
    • UNSPSC 46171500
    • Additional Features Mounting Hardware Included
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Hardware, Mounting Hardware Included, 2-3/4 (W) x 4-1/2 (H) in, 24 V dc