Square D (Schneider Electric) 9070T150D5 9070 T Series 150VA Primary 600V Secondary 120V Control Transformer | Graybar Store
     
Square D (Schneider Electric) - 9070 T Series 150VA Primary 600V Secondary 120V Control Transformer - 9070T150D5
+ / - Hover over image to Zoom
Other Views

    9070 T Series 150VA Primary 600V Secondary 120V Control Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T150D5
    SKU: 96020353
    $414.12
    Checking Pricing
         
    VA Rating:150
    Primary Voltage:600
    Secondary Voltage:120
    Brand or Series:9070 T Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T150D5
    • UNSPSC 39121002
    • Brand or Series 9070 T Series
    • Primary Voltage 600
    • Secondary Voltage 120
    • VA Rating 150
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    9070 T Series 150VA 600V primary and 120V secondary control transformer.
    • Dimensions: 3.20 H x 3.59 D x 3.75 W inches
    • Open type enclosure
    • Panel mounting type
    • Screw clamp terminal