Square D (Schneider Electric) 9070T100D23 9070 T Series 100VA Primary 120/240V Secondary 24V Control Transformer | Graybar Store
     
Square D (Schneider Electric) - 9070 T Series 100VA Primary 120/240V Secondary 24V Control Transformer - 9070T100D23
+ / - Hover over image to Zoom
Other Views

    9070 T Series 100VA Primary 120/240V Secondary 24V Control Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T100D23
    SKU: 96020312
    $219.47
    Checking Pricing
         
    VA Rating:100
    Primary Voltage:120/240
    Secondary Voltage:24
    Brand or Series:9070 T Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T100D23
    • UNSPSC 39121002
    • Brand or Series 9070 T Series
    • Primary Voltage 120/240
    Product Overview:
    9070 T Series 100VA 120/240V primary and 24V secondary control transformer.
    • Dimensions: 2.89 H x 3.34 D x 3.38 W inches
    • Open type enclosure
    • Panel mounting type
    • Screw clamp terminal