Streamlight 90657 Knucklehead Handheld Flashlight, AC/DC, 200 Lumens, Clip | Graybar Store
     
Streamlight - Knucklehead Handheld Flashlight, AC/DC, 200 Lumens, Clip - 90657
+ / - Hover over image to Zoom
Other Views

    Knucklehead Handheld Flashlight, AC/DC, 200 Lumens, Clip

    Manufacturer: Streamlight
    Manufacturer #: 90657
    SKU: 25422647
    $197.06
    Checking Pricing
         
    Lumen Output:180 High; 55 Low
    Power Source:(1) NiCd
    CBCP:68
    Max. Run Time:16
    Product Includes:One Charger & AC/ DC Cords, Battery Cartridge for Alkaline Batteries
    Additional Features:Beam Distance (Meters) 227, Light Distribution High, Low, Flash, Moonlight
    Standard:Safety Rated
    Length:9.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 90657
    • Type Handheld, Spotlight
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 227, Light Distribution High, Low, Flash, Moonlight
    • Brand Knucklehead®
    • Lamp Type C4 LED
    • Length 9.2 in.
    • Lumen Output 180 High; 55 Low
    • Materials Nylon
    • Power Source (1) NiCd
    • Product Includes One Charger & AC/ DC Cords, Battery Cartridge for Alkaline Batteries
    • CBCP 68
    • Standard Safety Rated
    • ECCN EAR99
    • Country of Origin US - USA
    • Max. Run Time 16
    Product Overview:
    Knucklehead Div 2 Flood AC/DC
    Knucklehead Div 2 Flood with Clip - IEC Type A (120V) AC/12V DC - Orange