Streamlight 90642 Knucklehead Handheld Flashlight, 200 Lumens | Graybar Store
     
Streamlight - Knucklehead Handheld Flashlight, 200 Lumens - 90642
+ / - Hover over image to Zoom
Other Views

    Knucklehead Handheld Flashlight, 200 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 90642
    SKU: 25422648
    $108.93
    Checking Pricing
         
    Lumen Output:200
    Power Source:(4) Alkaline
    CBCP:68
    Max. Run Time:16
    Product Includes:battery cartridge for alkaline batteries
    Additional Features:Beam Distance (Meters) 490, Light Distribution High,Med,Low,Strobe
    Standard:Safety Rated
    Length:9.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 90642
    • Type Handheld
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 490, Light Distribution High,Med,Low,Strobe
    • Lamp Type C4 LED
    • Length 9.2 in.
    • Lumen Output 200
    • Materials Nylon
    • Power Source (4) Alkaline
    • Product Includes battery cartridge for alkaline batteries
    • CBCP 68
    • Standard Safety Rated
    • ECCN EAR99
    • Max. Run Time 16
    Product Overview:
    Knucklehead Div 2 Flood alkaline
    Knucklehead Div 2 Flood - Alkaline Model - Yellow