3M 90565-4DC-PS Earmuff, PRO-GRADE, Red, Rubber (Overmold), Steel (Wire Headband), 1 per Package, Noise Reduction Rating (NRR) of 30 dB | Graybar Store
     
3M - Earmuff, PRO-GRADE, Red, Rubber (Overmold), Steel (Wire Headband), 1 per Package, Noise Reduction Rating (NRR) of 30 dB - 90565-4DC-PS
+ / - Hover over image to Zoom
Other Views

    Earmuff, PRO-GRADE, Red, Rubber (Overmold), Steel (Wire Headband), 1 per Package, Noise Reduction Rating (NRR) of 30 dB

    Manufacturer: 3M
    Manufacturer #: 90565-4DC-PS
    SKU: 25899364
    $26.01
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:PRO-GRADE
    Color:Red
    Material:Rubber (Overmold), Steel (Wire Headband)
    Packaging:1 per Package
    Safety Factor:Noise Reduction Rating (NRR) of 30 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 90565-4DC-PS
    • Color Red
    • UNSPSC 46181900
    • Brand or Series PRO-GRADE
    • Safety Factor Noise Reduction Rating (NRR) of 30 dB
    • Material Rubber (Overmold), Steel (Wire Headband)
    • Packaging 1 per Package
    • ECCN 1A995
    Product Overview:
    3M™ Pro-Grade Earmuff
    Our #1 noise-reducing earmuff (highest noise reduction rating (NRR) 3M™ Earmuff in retail stores);Noise Reduction Rating (NRR) of 30 dB*;Helps protect against harmful noises that are at 85 dB and above;Steel wire headband with rubber overmold design for durability and comfort;Lightweight, adjustable design reduces pressure points for all-day comfort;Premium cushioning and pivoting cups to help ensure a good fit;Flexible headband adjusts to multiple head sizes;Vented headband design improves comfort when worn with hats (see insert regarding proper fit);Helps lower your risk of noise-induced hearing loss;Great for use in noisy workshops, factories, construction sites and during landscaping;Package Contents: 1/Pack