AFL Telecommunications 90541 SNI®-4600 Network Interface Device | Graybar Store
     
AFL Telecommunications - SNI®-4600 Network Interface Device - 90541
+ / - Hover over image to Zoom
Other Views

    SNI®-4600 Network Interface Device

    Manufacturer: AFL Telecommunications
    Manufacturer #: 90541
    SKU: 96009529
    $121.29
    Checking Pricing
         
    Additional Features:Telco and Subscriber Locking Mechanisms
    Amps:5
    Dimensions:8.00" H x 8.63" W x 3.00" D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 90541
    • Dimensions 8.00" H x 8.63" W x 3.00" D
    • UNSPSC 43222600
    Product Overview:
    90541 is SNI 4600-1A-1-6-21-H – SNI-4600 housing, line module with 2 screws and 2 wire RJ-11 interfaces, interface module only, six line capacity, lightning protection, and Hex Head screw.
    The SNI-4600 is designed to meet requirements for one to six line outdoor residential NIDs. This unit can be equipped with six AFL line modules and six solid state or gas tube protectors. A single or dual coax line module can be installed with up to five voice line modules, both of which have common ground connection capability. The coax line module allows handoff to the subscriber coax termination using standard "F" connectors.90541 is SNI 4600-1A-1-6-21-H – SNI-4600 housing, supplied without individual subscriber security covers, line module with 2 screws and 2 wire RJ-11 interfaces, interface module only, six line capacity, lightning protection, and 3/8" Hex Head screw for telco cover fastener.

    Features

    • Field upgradeable individual line modules
    • Optional coax demarc line module
    • Remote testing electronics and RFI filters
    • Rugged, weatherproof thermoplastic alloy housing
    • Grommeted entrances
    • Designed and tested to Telcordia® GR-49-CORE
    • Uses "K" footprint line modules