Hubbell Wiring Device - Kellems 9053A Adapter, 15A Non-NEMA Locking to NEMA 5-15R, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Adapter, 15A Non-NEMA Locking to NEMA 5-15R, White - 9053A
+ / - Hover over image to Zoom
Other Views

    Adapter, 15A Non-NEMA Locking to NEMA 5-15R, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 9053A
    SKU: 89051110
    $59.68
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 9053A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    • Accessory Type Plug-In Adapter
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Adapter, 15A Non-NEMA Locking to NEMA 5-15R, White