Mulberry 90403 Endura Wallplate, 3-Gang, (3) Block Duplex/GFI Receptacle, Size 6.375 x 4.500 in., Thermoplastic, White | Graybar Store
     
Mulberry - Endura Wallplate, 3-Gang, (3) Block Duplex/GFI Receptacle, Size 6.375 x 4.500 in., Thermoplastic, White - 90403
+ / - Hover over image to Zoom
Other Views

    Endura Wallplate, 3-Gang, (3) Block Duplex/GFI Receptacle, Size 6.375 x 4.500 in., Thermoplastic, White

    Manufacturer: Mulberry
    Manufacturer #: 90403
    SKU: 91025715
    $2.67
    Checking Pricing
         
    Color:White
    No. of Gangs:3
    Opening:(3) Block Duplex/GFI Receptacle
    Standard:UL Listed, CSA Certified, NEC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 90403
    • Color White
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3
    • Opening (3) Block Duplex/GFI Receptacle
    • Wall Plate Size Standard
    • Standard UL Listed, CSA Certified, NEC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Wallplate; Endura; Standard Size; Size: 6.375 X 4.500 IN; Gang: 3; Cutout: (3) Block Duplex/GFI Receptacle; Material: Thermoplastic; Thickness: 070 IN; Color: White
    Mulberry; Wallplate; Endura; Standard Size; Size: 6.375 X 4.500 IN; Gang: 3; Cutout: (3) Block Duplex/GFI Receptacle; Material: Thermoplastic; Thickness: 070 IN; Color: White