Square D (Schneider Electric) 9037HR35 Type H Float Switch, Close on Liquid Rise, NEMA 7/9, Right Float, 90° Offset, Water Level Change 2 in. Min. / 5 in. Max. | Graybar Store
     
Square D (Schneider Electric) - Type H Float Switch, Close on Liquid Rise, NEMA 7/9, Right Float, 90° Offset, Water Level Change 2 in. Min. / 5 in. Max. - 9037HR35
+ / - Hover over image to Zoom
Other Views

    Type H Float Switch, Close on Liquid Rise, NEMA 7/9, Right Float, 90° Offset, Water Level Change 2 in. Min. / 5 in. Max.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9037HR35
    SKU: 22098804
    $714.82
    Checking Pricing
         
    Mounting Position:Right Side Mount
    Float Rod Angle:90 Deg. Offset
    Action:Close on Liquid Rise
    Range:Water Level Change 2 to 5 in.
    NEMA Enclosure Rating:7/9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9037HR35
    • UNSPSC 39122219
    • Class Rating 9037
    • Mounting Position Right Side Mount
    • NEMA Enclosure Rating 7/9
    • Range Water Level Change 2 to 5 in.
    • Action Close on Liquid Rise
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Float Rod Angle 90 Deg. Offset
    Product Overview:
    FLOAT SWITCH 575VAC 1HP H +OPTIONS