Square D (Schneider Electric) 9036GW1 Float Switch, Heavy Duty, 5HP 1-Phase NEMA 4 Close on Liquid Rise | Graybar Store
     
Square D (Schneider Electric) - Float Switch, Heavy Duty, 5HP 1-Phase NEMA 4 Close on Liquid Rise - 9036GW1
+ / - Hover over image to Zoom
Other Views

    Float Switch, Heavy Duty, 5HP 1-Phase NEMA 4 Close on Liquid Rise

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9036GW1
    SKU: 92047278
    $944.41
    Checking Pricing
         
    Quick Order:Y
    Material:Aluminum
    NEMA Enclosure Rating:4
    Action:Close on Liquid Rise
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9036GW1
    • UNSPSC 39122219
    • NEMA Enclosure Rating 4
    • Material Aluminum
    Product Overview:
    Square D Pumptrol Open Tank Heavy Duty Float Switch, Pedestal Mounting, 2NC, DPST-DB, 575V, Cast Aluminum
    Square D,FLOAT SWITCH 575VAC 5HP G +OPTIONS,-22...220 ?F,2-Pole,575VAC,DPST,NEMA 4,Screw Clamp,Standard (Contacts Close on Liquid Rise),float switch,liquid level control,open tank heavy duty,pedestal,variable adjustable