Salisbury 902E Blanket, 36 x 36 in | Graybar Store
     
Salisbury - Blanket, 36 x 36 in - 902E
+ / - Hover over image to Zoom
Other Views

    Blanket, 36 x 36 in

    Manufacturer: Salisbury
    Manufacturer #: 902E
    SKU: 22070287
    $274.90
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:36 in. x 36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 902E
    • Size 36 in. x 36 in.
    • Type Blanket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Salisbury Blanket Class 2 (4)Type II 36x36 Black With Eyelets 902E