Raco 9015R ADJ BRACE 24- 1-1/2 AND 2-1/8 DP BOX | Graybar Store
     
Raco - ADJ BRACE 24- 1-1/2 AND 2-1/8 DP BOX - 9015R
+ / - Hover over image to Zoom
Other Views

    ADJ BRACE 24- 1-1/2 AND 2-1/8 DP BOX

    Manufacturer: Raco
    Manufacturer #: 9015R
    SKU: 25310756
    $8.07
    Checking Pricing
         
    Color:Silver
    Material:Pre-Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 9015R
    • Color Silver
    • UNSPSC 39121321
    • Material Pre-Galvanized Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Adjustable Box Mounting Brace - for 4 In. and 4-11/16 In. Square Boxes,Adjusts from 15 In. to 26 In., 1-1/2 In. or 2-1/8 In. Deep Boxes