Square D (Schneider Electric) 9013GSW3J24 Pumptrol Pressure Switch, Class 9013, Type G, 2-Pole, NEMA 4, 3/8 in. NPSF Pressure, 5-50 psig Cut-In Range | Graybar Store
     
Square D (Schneider Electric) - Pumptrol Pressure Switch, Class 9013, Type G, 2-Pole, NEMA 4, 3/8 in. NPSF Pressure, 5-50 psig Cut-In Range - 9013GSW3J24
+ / - Hover over image to Zoom
Other Views

    Pumptrol Pressure Switch, Class 9013, Type G, 2-Pole, NEMA 4, 3/8 in. NPSF Pressure, 5-50 psig Cut-In Range

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9013GSW3J24
    SKU: 25894709
    $516.18
    Checking Pricing
    Items sold in feet or each.
         
    Connections:3/8 in. NPSF Internal
    Differential:20-40 psig
    NEMA Enclosure Rating:NEMA 4
    Poles:2-Pole
    Quick Order:Y
    Cut-In Range:5-50 psig
    Cut-Out Range:20-80 psig
    Pressure Setting (Close-Open):40-60 psi
    Brand or Series:Pumptrol
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9013GSW3J24
    • Connections 3/8 in. NPSF Internal
    • Type G
    • Brand or Series Pumptrol
    • Class Rating 9013
    • Differential 20-40 psig
    • NEMA Enclosure Rating NEMA 4
    • Poles 2-Pole
    • SKU Spec Sheet
      9013GSW3J24 Spec Sheet
    • Cut-In Range 5-50 psig
    • Cut-Out Range 20-80 psig
    • Pressure Setting (Close-Open) 40-60 psi
    Product Overview:
    PRESSURE SWITCH 575VAC 5HP G +OPTIONS