Square D (Schneider Electric) 9013FSG2J21M4P Pumptrol™ Water Pump Pressure Switch, Type F, NEMA 1, 2-Pole | Graybar Store
     
Square D (Schneider Electric) - Pumptrol™ Water Pump Pressure Switch, Type F, NEMA 1, 2-Pole - 9013FSG2J21M4P
+ / - Hover over image to Zoom
Other Views

    Pumptrol™ Water Pump Pressure Switch, Type F, NEMA 1, 2-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9013FSG2J21M4P
    SKU: 22099618
    $38.01
    Checking Pricing
    Items sold in feet or each.
         
    Connections:1/4 in. NPSF Internal
    Differential:15-30 psig
    Poles:2-Pole
    Quick Order:Y
    NEMA Enclosure Rating:NEMA 1
    Cut-In Range:5-45 psig
    Cut-Out Range:20-65 psig
    Standard Action Pressure Setting:30-50 psi
    Additional Options:Low Pressue Cut-Off (Auto-Start-Off)
    Additional Features:Pulsation Plug (Type 2 & 9 Only)
    Brand or Series:Pumptrol
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9013FSG2J21M4P
    • Connections 1/4 in. NPSF Internal
    • Type F
    • Additional Options Low Pressue Cut-Off (Auto-Start-Off)
    • UNSPSC 39122210
    • Additional Features Pulsation Plug (Type 2 & 9 Only)
    • Brand or Series Pumptrol
    • Class Rating 9013
    • Differential 15-30 psig
    • NEMA Enclosure Rating NEMA 1
    • Poles 2-Pole
    • SKU Spec Sheet
      9013FSG2J21M4P Spec Sheet
    • ECCN EAR99
    • Cut-In Range 5-45 psig
    • Cut-Out Range 20-65 psig
    • Standard Action Pressure Setting 30-50 psi
    Product Overview:
    PRESSURE SWITCH 575VAC 1HP F +OPTIONS