Square D (Schneider Electric) 9012GFW3S164 Pressure Switch, Fixed Differential, Piston Actuated, SPDT, 2000 psig Max. Pressure, 170-5600 psig Decreasing Pressure | Graybar Store
     
Square D (Schneider Electric) - Pressure Switch, Fixed Differential, Piston Actuated, SPDT, 2000 psig Max. Pressure, 170-5600 psig Decreasing Pressure - 9012GFW3S164
+ / - Hover over image to Zoom
Other Views

    Pressure Switch, Fixed Differential, Piston Actuated, SPDT, 2000 psig Max. Pressure, 170-5600 psig Decreasing Pressure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9012GFW3S164
    SKU: 25146630
    $1,169.70
    Checking Pricing
         
    Quick Order:Y
    Differential:Fixed
    Additional Features:20000 psig Max. Allowable Pressure
    Range:170 to 5600 psig (Decreasing Pressure)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9012GFW3S164
    • Type SPDT
    • UNSPSC 39122210
    • Additional Features 20000 psig Max. Allowable Pressure
    • Differential Fixed
    • Range 170 to 5600 psig (Decreasing Pressure)
    • ECCN EAR99
    Product Overview:
    PRESSURE SWITCH 480VAC 10A G SPECIAL