Square D (Schneider Electric) 9012GEW22 Adjustable Differential DPDT Pressure Switch with Decreasing Pressure 20-675psig | Graybar Store
     
Square D (Schneider Electric) - Adjustable Differential DPDT Pressure Switch with Decreasing Pressure 20-675psig - 9012GEW22
+ / - Hover over image to Zoom
Other Views

    Adjustable Differential DPDT Pressure Switch with Decreasing Pressure 20-675psig

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9012GEW22
    SKU: 88249475
    $1,171.14
    Checking Pricing
         
    Contact Operation:DPDT
    Range:20 to 675 psig (Decreasing Pressure)
    Amperage Rating:10
    Voltage Rating:480
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9012GEW22
    • Type SPDT
    • UNSPSC 39122210
    • Amperage Rating 10
    • Class Rating 9012
    • Contact Operation DPDT
    • NEMA Style 4/4X/13
    • Range 20 to 675 psig (Decreasing Pressure)
    • Series 9012G
    • Voltage Rating 480
    • ECCN EAR99
    Product Overview:
    DPDT 10A 480V pressure switch with decreasing pressure 20-675psig for use in pneumatic or hydraulic systems to monitor pressure.