Square D (Schneider Electric) 9012GAW6V1Z16 Pressure Switch, Adjustable Scale, SPDT, 480 Vac, 10A, 2 Thresholds, 5 to 250 psig, Range Scale Window | Graybar Store
     
Square D (Schneider Electric) - Pressure Switch, Adjustable Scale, SPDT, 480 Vac, 10A, 2 Thresholds, 5 to 250 psig, Range Scale Window - 9012GAW6V1Z16
+ / - Hover over image to Zoom
Other Views

    Pressure Switch, Adjustable Scale, SPDT, 480 Vac, 10A, 2 Thresholds, 5 to 250 psig, Range Scale Window

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9012GAW6V1Z16
    SKU: 25899095
    $703.68
    Checking Pricing
    Items sold in feet or each.
         
    Range:5 to 250 psig (Decreasing Pressure)
    NEMA Enclosure Rating:4/4X/13
    Additional Features:1/2 in.-14 NPT External Thread, 1/4 in.-18NPTF Internal Thread Pressure Connection
    Quick Order:Y
    Adjustable Differential at Mid-Range:10.0-49
    Max. Allowable Pressure:750 psig
    Additional Options:Range Scale Window
    Brand or Series:9012G Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9012GAW6V1Z16
    • Type SPDT
    • Additional Options Range Scale Window
    • Additional Features 1/2 in.-14 NPT External Thread, 1/4 in.-18NPTF Internal Thread Pressure Connection
    • Brand or Series 9012G Series
    • Class Rating 9012
    • NEMA Enclosure Rating 4/4X/13
    • NEMA Style 4/4X/13
    • Range 5 to 250 psig (Decreasing Pressure)
    • SKU Spec Sheet
      9012GAW6V1Z16 Spec Sheet
    • Adjustable Differential at Mid-Range 10.0-49
    • Max. Allowable Pressure 750 psig
    Product Overview:
    SPDT 10A 480V pressure switch with decreasing pressure 5-250psig for use in pneumatic or hyudraulic systems to monitor pressure. Switch includes range scale window.

    • NEMA 4, 4X and 13 Enclosures
    • UL Listed and CSA Certified as Industrial Control Equipment