Square D (Schneider Electric) 9012GAW4H3 Pressure Switch, Adjustable Scale, SPDT, 480 Vac, 10A, 2 Thresholds, 1.5 to 75 psig, Snap Switch Rated 1.1A at 125 Vdc | Graybar Store
     
Square D (Schneider Electric) - Pressure Switch, Adjustable Scale, SPDT, 480 Vac, 10A, 2 Thresholds, 1.5 to 75 psig, Snap Switch Rated 1.1A at 125 Vdc - 9012GAW4H3
+ / - Hover over image to Zoom
Other Views

    Pressure Switch, Adjustable Scale, SPDT, 480 Vac, 10A, 2 Thresholds, 1.5 to 75 psig, Snap Switch Rated 1.1A at 125 Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9012GAW4H3
    SKU: 25989718
    $690.69
    Checking Pricing
    Items sold in feet or each.
         
    Range:1.5 to 75 psig (Decreasing Pressure)
    NEMA Enclosure Rating:4/4X/13
    Adjustable Differential at Mid-Range:3.5-15
    Max. Allowable Pressure:240 psig
    Additional Options:SPDT Snap Switch Rated 1.1A at 125 Vdc (Minimum Differential Doubles)
    Brand or Series:9012G Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9012GAW4H3
    • Type SPDT
    • Additional Options SPDT Snap Switch Rated 1.1A at 125 Vdc (Minimum Differential Doubles)
    • Brand or Series 9012G Series
    • Class Rating 9012
    • NEMA Enclosure Rating 4/4X/13
    • NEMA Style 4/4X/13
    • Range 1.5 to 75 psig (Decreasing Pressure)
    • SKU Spec Sheet
      9012GAW4H3 Spec Sheet
    • Country of Origin MX - Mexico
    • Adjustable Differential at Mid-Range 3.5-15
    • Max. Allowable Pressure 240 psig
    Product Overview:
    SPDT 10A, 480V pressure switch with decreasing pressure 1.5-75psig for use in pneumatic or hyudraulic systems to monitor pressure. Snap switch rated 1.1A at 125 Vdc.

    • NEMA 4, 4X and 13 Enclosures
    • UL Listed and CSA Certified as Industrial Control Equipment