3M 90128-R Traffic Safety Cone, Polyvinyl Chloride, 3M™, 18 in | Graybar Store
     
3M - Traffic Safety Cone, Polyvinyl Chloride, 3M™, 18 in - 90128-R
+ / - Hover over image to Zoom
Other Views

    Traffic Safety Cone, Polyvinyl Chloride, 3M™, 18 in

    Manufacturer: 3M
    Manufacturer #: 90128-R
    SKU: 25697556
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Brand or Series:3M™
    Dimensions:18 in.
    Material:Polyvinyl Chloride
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 90128-R
    • Dimensions 18 in.
    • UNSPSC 46161508
    • Brand or Series 3M™
    • Material Polyvinyl Chloride
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3M™ 18 Professional Quality Safety Cone
    Heavy-duty polyvinyl chloride material for long-lasting use;Durable design is suitable for various weather conditions;Flexible design resists cracking and breaking during impact;High-visibility color, orange cones help promote safety;Weighted base helps prevent tipping;UV-stabilized color provides maximum resistance to fading;Ideal for use in traffic safety control, construction sites, hazardous areas and more;Available in multiple sizes to accommodate your job;Great for recreational use such as football, basketball, hockey and soccer practice;Made in the USA;For product questions, call 3M Product Application Support team at 1-800-494-3552