Square D (Schneider Electric) 9007TYD5 Limit Switch, Convertible Sequence, Metal, 600V, 1/2 in. NPT | Graybar Store
     
Square D (Schneider Electric) - Limit Switch, Convertible Sequence, Metal, 600V, 1/2 in. NPT - 9007TYD5
+ / - Hover over image to Zoom
Other Views

    Limit Switch, Convertible Sequence, Metal, 600V, 1/2 in. NPT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007TYD5
    SKU: 88249342
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Material:Steel
    Contact Operation:1NC/1NO
    Voltage Rating:600V
    Connections:1/2 in. NPT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007TYD5
    • Connections 1/2 in. NPT
    • UNSPSC 39122213
    • Contact Operation 1NC/1NO
    Product Overview:
    Square D electric limit switch, heavy duty, 600V, 12AMP, copper, 20A