Square D (Schneider Electric) 9007TUD1 Limit Switch, Heavy Duty, 600V, 20A, T+Options | Graybar Store
     
Square D (Schneider Electric) - Limit Switch, Heavy Duty, 600V, 20A, T+Options - 9007TUD1
+ / - Hover over image to Zoom
Other Views

    Limit Switch, Heavy Duty, 600V, 20A, T+Options

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007TUD1
    SKU: 88249333
    $649.84
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:600
    Amperage Rating:20
    Mount Type:D-Base Plate
    Contact Operation:Snap Action
    Torque (Inch per Pound):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007TUD1
    • UNSPSC 39122213
    • Amperage Rating 20
    • Contact Operation Snap Action
    • Mount Type D-Base Plate
    Product Overview:
    Square D Severe Duty Limit Switch T +Options, NEMA 1/2/4/12/13, Cast Zinc, 600V, 20A