Square D (Schneider Electric) 9007TUB7 Limit Switch T+Options, Cast Zinc, 600V, 30A | Graybar Store
     
Square D (Schneider Electric) - Limit Switch T+Options, Cast Zinc, 600V, 30A - 9007TUB7
+ / - Hover over image to Zoom
Other Views

    Limit Switch T+Options, Cast Zinc, 600V, 30A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007TUB7
    SKU: 88249329
    $619.49
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:600
    Amperage Rating:30
    Form:SPDT Form Z
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007TUB7
    • UNSPSC 39122213
    • Amperage Rating 30
    • Form SPDT Form Z
    • Voltage Rating 600
    • ECCN EAR99
    Product Overview:
    Square D Severe Duty Mill Limit Switch, SPDT-DB, 20A, Screw-Clamp Terminals, Style B, Silver Flashed Copper, 4.66 H x 2.25 W x 2.44 in. D