Square D (Schneider Electric) 9007MS07S0206 Miniature Potted Limit Switch, MS Series, HD, Parallel Roller Plunger, Snap Action-Spring Return, Silver Contact, SPDT Form C | Graybar Store
     
Square D (Schneider Electric) - Miniature Potted Limit Switch, MS Series, HD, Parallel Roller Plunger, Snap Action-Spring Return, Silver Contact, SPDT Form C - 9007MS07S0206
+ / - Hover over image to Zoom
Other Views

    Miniature Potted Limit Switch, MS Series, HD, Parallel Roller Plunger, Snap Action-Spring Return, Silver Contact, SPDT Form C

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007MS07S0206
    SKU: 25975336
    $175.06
    Checking Pricing
         
    Quick Order:Y
    Operator Type:Spring Return-Parallel Roller Plunger
    Form:SPDT Form C
    Contact Operation:Snap Action
    Contact Type:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007MS07S0206
    • Type Miniature Potted
    • Class Rating 9007
    • Contact Operation Snap Action
    • Form SPDT Form C
    Product Overview:
    LIMIT SWITCH 240VAC 10AMP MS +OPTIONS