Square D (Schneider Electric) 9007FTUB4 Limit Switch, Sever Duty, 12A, T+FT +Options | Graybar Store
     
Square D (Schneider Electric) - Limit Switch, Sever Duty, 12A, T+FT +Options - 9007FTUB4
+ / - Hover over image to Zoom
Other Views

    Limit Switch, Sever Duty, 12A, T+FT +Options

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007FTUB4
    SKU: 88249213
    $898.63
    Checking Pricing
         
    Quick Order:Y
    Form:Form Z
    Voltage Rating:600
    Amperage Rating:12
    Mount Type:B-Base Plate Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007FTUB4
    • UNSPSC 39122213
    • Amperage Rating 12
    • Form Form Z
    Product Overview:
    Square D Limit Switch, Rotary Head, Style B, Spring Return Without Operating Lever, Silver Flashed Copper, 600VAC, 12A
    Square D,LIMIT SWITCH 600VAC 12AMP T+FT +OPTIONS,-,rotary,-10...185 ?F,0.5 Inch NPT Conduit Entrance Screw Clamp,1 entry for 1/2 - 14 NPT ANSI B1.20.1,fixed,20 A,600V,9007,fixed,limit switch,rotary head,9007T/FT,rotary head,severe duty foundry,Form Z Single Pole DT-DB,Lever Arm (purchase separately) CW and CCW,NEMA 1, 2, 4, 12, 13 IP65, 66, 67,NEMA A600/P600,UL Listed, CSA Certified, CE Marked,fixed,neutral position