Square D (Schneider Electric) 9007FTSB1 Limit Switch, Severe duty, Zinc, 600VAC, 12A, FT+Options | Graybar Store
     
Square D (Schneider Electric) - Limit Switch, Severe duty, Zinc, 600VAC, 12A, FT+Options - 9007FTSB1
+ / - Hover over image to Zoom
Other Views

    Limit Switch, Severe duty, Zinc, 600VAC, 12A, FT+Options

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007FTSB1
    SKU: 88249210
    $898.63
    Checking Pricing
         
    Quick Order:Y
    Mount Type:B-Base Plate Mount
    Contact Operation:SPDT
    Material:Zinc
    Voltage Rating:600
    Amperage Rating:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007FTSB1
    • UNSPSC 39122213
    • Amperage Rating 12
    • Contact Operation SPDT
    Product Overview:
    Severe Duty Limit Switch 600VAC, 12A, Style B, Spring Return Without Operating Lever, FT+Options