Square D (Schneider Electric) 9007CO7 Limit Switch, Basic Snap, Heavy Duty | Graybar Store
     
Square D (Schneider Electric) - Limit Switch, Basic Snap, Heavy Duty - 9007CO7
+ / - Hover over image to Zoom
Other Views

    Limit Switch, Basic Snap, Heavy Duty

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CO7
    SKU: 88249086
    $141.75
    Checking Pricing
         
    Quick Order:Y
    Form:Form ZZ
    Amperage Rating:10
    Material:Zinc
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CO7
    • UNSPSC 39122209
    • Amperage Rating 10
    • Form Form ZZ
    • NEMA Style 1
    • Material Zinc
    • Voltage Rating 600
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D Heavy Duty Snap Basic Limit Switch, CO+Options, NEMA 1, Cast Zinc, 600V, 10A
    Square D,SNAP SWITCH 600V 10AMP CO +OPTIONS,10A,2 N.O./2 N.C.,600V,Osisense,Screw Clamp,Snap Switch,UL Listed File Number E42259 CCN NKCR - CSA Certified File Number LR25490 Class 3211-03 - CE Marked