Mulberry 90072 Endura Wallplate, 2-Gang, (2) Toggle Switch, Size 5.500 x 4.500 in., Thermoplastic, White | Graybar Store
     
Mulberry - Endura Wallplate, 2-Gang, (2) Toggle Switch, Size 5.500 x 4.500 in., Thermoplastic, White - 90072
+ / - Hover over image to Zoom
Other Views

    Endura Wallplate, 2-Gang, (2) Toggle Switch, Size 5.500 x 4.500 in., Thermoplastic, White

    Manufacturer: Mulberry
    Manufacturer #: 90072
    SKU: 88314328
    $0.90
    Checking Pricing
         
    Color:White
    No. of Gangs:2-Gang
    Opening:(2) Toggle Switch
    Standard:UL 883, CSA, NEC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 90072
    • Color White
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    • Opening (2) Toggle Switch
    • Standard UL 883, CSA, NEC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Wallplate; Endura; Unbreakable, Standard Size; Size: 5.500 IN Width X 4.500 IN Height; Gang: 2; Cutout: (2) Toggle Switch; Material: Thermoplastic; Color: White
    Mulberry; Wallplate; Endura; Unbreakable, Standard Size; Size: 5.500 IN Width X 4.500 IN Height; Gang: 2; Cutout: (2) Toggle Switch; Material: Thermoplastic; Color: White