Square D (Schneider Electric) 9002AW21 Foot Switch, SPDT, 600VAC | Graybar Store
     
Square D (Schneider Electric) - Foot Switch, SPDT, 600VAC - 9002AW21
+ / - Hover over image to Zoom
Other Views

    Foot Switch, SPDT, 600VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW21
    SKU: 88248698
    $1,661.63
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:10
    Additional Features:SPDT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW21
    • UNSPSC 39122222
    • Additional Features SPDT
    • Amperage Rating 10
    Product Overview:
    Square D Foot Switch, SPDT, Spring Return, NEMA 2; 4; 13, 600VAC, 10A + Options