Square D (Schneider Electric) 9001SKS63FB Non-Illuminated 30mm Selector Switch, SK Type, 3-Position, Spring Return-Left to Center, Black Gloved Hand Knob | Graybar Store
     
Square D (Schneider Electric) - Non-Illuminated 30mm Selector Switch, SK Type, 3-Position, Spring Return-Left to Center, Black Gloved Hand Knob - 9001SKS63FB
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 30mm Selector Switch, SK Type, 3-Position, Spring Return-Left to Center, Black Gloved Hand Knob

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKS63FB
    SKU: 22097302
    $116.82
    Checking Pricing
         
    Color:Black
    Additional Features:Spring Return, Left to Center, Operator Only
    Knob Style:Gloved Hand
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKS63FB
    • Color Black
    • UNSPSC 39122216
    • Additional Features Spring Return, Left to Center, Operator Only
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • Knob Style Gloved Hand
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SELECTOR SWITCH OPERATOR30MM SK