Square D (Schneider Electric) 9001KXRA Push Button Operator, T-KX, 30mm | Graybar Store
Square D (Schneider Electric) - Push Button Operator, T-KX, 30mm - 9001KXRA
+ / - Hover over image to Zoom
Other Views

    Push Button Operator, T-KX, 30mm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KXRA
    SKU: 88248068
    $29.81
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KXRA
    • UNSPSC 39122216
    • Size (mm) 30
    Product Overview:
    Square D Push Button Operator, T-KX, 30mm
    Schneider Electric,PUSH BUTTON OPERATOR 30MM T-KX,30mm,AC15 - DC13,NEMA 4/4X/13 IP65,No Contacts,Pushbutton,UL File Number E42259 CCN NKCR - CSA File Number LR24590 Class 3211-03 - CE Marked