Square D (Schneider Electric) 9001KS11K1H13 Selector Switch, 30mm, 600VAC | Graybar Store
Square D (Schneider Electric) - Selector Switch, 30mm, 600VAC - 9001KS11K1H13
+ / - Hover over image to Zoom
Other Views

    Selector Switch, 30mm, 600VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS11K1H13
    SKU: 22096648
    $330.63
    Checking Pricing
         
    Quick Order:Y
    No. of Positions:2
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS11K1H13
    • Color Black
    • UNSPSC 39122216
    • NEMA Style 1/2/3/3R/4/6/12/13
    Product Overview:
    Harmony™ Key-Operated Selector Switch Operator, 30mm, 2-Positions, 600 VAC, Chromium Plated Metal, Screw-Clamp Terminals