Square D (Schneider Electric) 9001K2L1G20 Illuminated 30mm Momentary Pushbutton, No Guard, No Contact Block, Transformer Style, 110/120V, Green 1-3/8 in. Mushroom Cap | Graybar Store
     
Square D (Schneider Electric) - Illuminated 30mm Momentary Pushbutton, No Guard, No Contact Block, Transformer Style, 110/120V, Green 1-3/8 in. Mushroom Cap - 9001K2L1G20
+ / - Hover over image to Zoom
Other Views

    Illuminated 30mm Momentary Pushbutton, No Guard, No Contact Block, Transformer Style, 110/120V, Green 1-3/8 in. Mushroom Cap

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K2L1G20
    SKU: 88286124
    $225.00
    Checking Pricing
         
    Voltage Rating:110/120V
    Style:Transformer
    Color:Green
    Shape of Head:Round
    Cover Style:1-3/8 in. Mushroom
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K2L1G20
    • Color Green
    • Style Transformer
    • Type 30mm
    • UNSPSC 39122216
    • Cover Style 1-3/8 in. Mushroom
    • Illumination Illuminated
    • NEMA Style 4, 13
    • Shape of Head Round
    • Voltage Rating 110/120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PUSHBUTTON OPERATOR 30MMTYPE K +OPTIONS