Square D (Schneider Electric) 9001K1L38R Push Button Operator, 30mm | Graybar Store
Square D (Schneider Electric) - Push Button Operator, 30mm - 9001K1L38R
+ / - Hover over image to Zoom
Other Views

    Push Button Operator, 30mm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K1L38R
    SKU: 92099465
    $199.02
    Checking Pricing
         
    Quick Order:Y
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K1L38R
    • Color Red
    • UNSPSC 39122216
    • Size (mm) 30
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony 9001K Push Button Operator, Type K+Options, Spring Return, Round Shape, 30 mm