Square D (Schneider Electric) 9001KT1LGG31 9001K HD Pilot Light, Push-to-Test-LED, 110-120V, Green, Plastic Fresnel | Graybar Store
     
Square D (Schneider Electric) - 9001K HD Pilot Light, Push-to-Test-LED, 110-120V, Green, Plastic Fresnel - 9001KT1LGG31
+ / - Hover over image to Zoom
Other Views

    9001K HD Pilot Light, Push-to-Test-LED, 110-120V, Green, Plastic Fresnel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KT1LGG31
    SKU: 25100856
    $314.03
    Checking Pricing
         
    Color:Green
    Voltage Rating:110-120V, 50-60 Hz
    Additional Features:Push-to-Test-LED Style
    Cover Style:Plastic Fresnel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KT1LGG31
    • Color Green
    • UNSPSC 39121534
    • Additional Features Push-to-Test-LED Style
    • Cover Style Plastic Fresnel
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Size (mm) 30
    • Voltage Rating 110-120V, 50-60 Hz
    • SKU Spec Sheet
      9001KT1LGG31 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Push-to-Test LED-style 110-120V 30mm 9001 type K HD pilot light with green plastic fresnel cap.