Square D (Schneider Electric) 9001KY3 9001 Type KY 3-Hole Control Station | Graybar Store
Square D (Schneider Electric) - 9001 Type KY 3-Hole Control Station - 9001KY3
+ / - Hover over image to Zoom
Other Views

    9001 Type KY 3-Hole Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KY3
    SKU: 88248109
    $294.90
    Checking Pricing
         
    Width (Inches):3.63
    Height (Inches):7.5 in.
    Depth (Inches):3.53 in.
    No. of Holes:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KY3
    • UNSPSC 39121565
    • Depth (Inches) 3.53 in.
    • Height (Inches) 7.5 in.
    • Materials Die Cast Zinc
    Product Overview:
    9001 Type KY 3-hole 3.63 W x 7.50 H x 3.53 D in. control station enclosure.
    • UL Types 1, 3, 4 and 13
    • Emply enclosure for customer assembly