Hirschmann 900004086 Belden®, Double Ended Cordset, Cable Cord Set, 30 V ac, 42 V dc, 1.5 A, 24 AWG, 2 Conductor | Graybar Store
     
Hirschmann - Belden®, Double Ended Cordset, Cable Cord Set, 30 V ac, 42 V dc, 1.5 A, 24 AWG, 2 Conductor - 900004086
+ / - Hover over image to Zoom
Other Views

    Belden®, Double Ended Cordset, Cable Cord Set, 30 V ac, 42 V dc, 1.5 A, 24 AWG, 2 Conductor

    Manufacturer: Hirschmann
    Manufacturer #: 900004086
    SKU: 25693790
    $59.21
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Cable Type:CAT 5e
    Outer Diameter:0.275 in.
    Standard:CSA, UL
    Conductor Size:24 AWG
    No. of Conductors:2
    Color:Black
    Length:5 m
    Material:Brass (Contacts), Brass (Coupling Nut), Polyurethane (Insert), Polyurethane (Molded Body)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 900004086
    • Cable Type CAT 5e
    • Color Black
    • No. of Conductors 2
    • Application Factory Automation, Machine Builders
    • Type Double Ended Cordset
    • Conductor Size 24 AWG
    • Connection Type Male Threaded
    • Jacket Material TPE
    • Length 5 m
    • Outer Diameter 0.275 in.
    • Temperature Rating -20 to 60°C
    • Material Brass (Contacts), Brass (Coupling Nut), Polyurethane (Insert), Polyurethane (Molded Body)
    • Standard CSA, UL
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Belden®, Cable Cord Set, Double Ended Cordset, 30 V ac, 42 V dc, 1.5 A