Kidde 900-0076 Detector, 15.7 x 9.4 x 4.5 cm, 40 to 100 °F, AC Power, 120 V | Graybar Store
     
Kidde - Detector, 15.7 x 9.4 x 4.5 cm, 40 to 100 °F, AC Power, 120 V - 900-0076
+ / - Hover over image to Zoom
Other Views

    Detector, 15.7 x 9.4 x 4.5 cm, 40 to 100 °F, AC Power, 120 V

    Manufacturer: Kidde
    Manufacturer #: 900-0076
    SKU: 25091412
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):120
    Purpose:Electrochemical Smoke Alarm
    Dimensions:15.7 x 9.4 x 4.5 cm
    Temp. Rating:40 to 100°F
    Power Source:AC Power
    Additional Features:9 Volt Battery Backup -Provides Protection During A Power Outage
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kidde
    • Manufacturer # 900-0076
    • Dimensions 15.7 x 9.4 x 4.5 cm
    • Voltage (Volts) 120
    • Application Electrochemical Smoke Alarm
    • Additional Features 9 Volt Battery Backup -Provides Protection During A Power Outage
    • Power Source AC Power
    • Purpose Electrochemical Smoke Alarm
    • Temp. Rating 40 to 100°F
    • Country of Origin CN - China
    Product Overview:
    Detector, Electrochemical Smoke Alarm, 15.7 x 9.4 x 4.5 cm, 40 to 100 °F, AC Power