B-Line (Eaton) SB2101AYZ 90 Degree Junction Splice Kit, Yellow Zinc | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - 90 Degree Junction Splice Kit, Yellow Zinc - SB2101AYZ
+ / - Hover over image to Zoom
Other Views

    90 Degree Junction Splice Kit, Yellow Zinc

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB2101AYZ
    SKU: 92139608
    $19.80
    Checking Pricing
         
    Height (Inches):1-1/2 in.
    Width (Inches):1-1/2
    Color / Finish:Yellow Zinc
    Material Finish:Yellow Zinc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB2101AYZ
    • UNSPSC 39131703
    • Color / Finish Yellow Zinc
    • Height (Inches) 1-1/2 in.
    Product Overview:
    Yellow Zinc, 1-1/2 in. runway height 90 degree splice kit.