B-Line (Eaton) 90 Degree Junction Splice Kit | Graybar Store
B-Line (Eaton) - 90 Degree Junction Splice Kit
+ / - Hover over image to Zoom
Other Views

    90 Degree Junction Splice Kit

    Manufacturer: B-Line (Eaton)
         

    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Color / Finish
    Color
    Material Finish
    Price
    SB2101AYZ
    92139608
    1-1/2 in.
    1-1/2
    Yellow Zinc
    Yellow Zinc
    $19.80 / EA
    SKU
    92139608
    Height (Inches)
    1-1/2 in.
    Width (Inches)
    1-1/2
    Color / Finish
    Yellow Zinc
    Color
    Material Finish
    Yellow Zinc
    $19.80 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SB2101ABZ
    25170344
    1-1/2 in.
    1-1/2
    Black
    Black
    $19.60 / EA
    SKU
    25170344
    Height (Inches)
    1-1/2 in.
    Width (Inches)
    1-1/2
    Color / Finish
    Black
    Color
    Black
    Material Finish
    $19.60 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock