B-Line (Eaton) SB2101ABZ 90 Degree Junction Splice Kit, Black Zinc | Graybar Store
     
B-Line (Eaton) - 90 Degree Junction Splice Kit, Black Zinc - SB2101ABZ
+ / - Hover over image to Zoom
Other Views

    90 Degree Junction Splice Kit, Black Zinc

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB2101ABZ
    SKU: 25170344
    $19.60
    Checking Pricing
         
    Height (Inches):1-1/2 in
    Width (Inches):1-1/2 in
    Color / Finish:Black
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB2101ABZ
    • Color Black
    • UNSPSC 39131703
    • Color / Finish Black
    Product Overview:
    Black Zinc, 1-1/2 in. runway height 90 degree splice kit.